Motion
67748566

Made in USA
67748566

5/32" Standard Hex Driver;Standard Handle
Mi Item #11697688
MFR #67748566
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67748566

5/32" Standard Hex Driver;Standard Handle
Mi Item #11697688
MFR #67748566

Mfr description
67748566 67748566 5/32" HEX TAMPER RESIS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Hex Size
    5/32 in

Details

  • Fastener Type
    Standard Hex
  • Handle Type
    Standard
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)