Motion
67750208

Made in USA
67750208

#8 Pan Head Spanner Sheet Metal Screw Stainless Steel, 2" Length Under Head, Grade 18-8
Mi Item #11697697
MFR #67750208
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67750208

#8 Pan Head Spanner Sheet Metal Screw Stainless Steel, 2" Length Under Head, Grade 18-8
Mi Item #11697697
MFR #67750208

Mfr description
67750208 67750208 8 X 2" PH DR SP TAMP R
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Spanner, also known as snake eyes, drive types feature two holes on the head designed to provide security and prevent tampering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Spanner
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)