Motion
67750240

Made in USA
67750240

#10 Pan Head Spanner Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11697698
MFR #67750240
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67750240

#10 Pan Head Spanner Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11697698
MFR #67750240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67750240 67750240 10 X 1/2" PH DR SP TAM
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Spanner, also known as snake eyes, drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Drive Type
    Spanner
  • Head Type
    Pan
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
  • Screw Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text