Motion
67750281

Made in USA
67750281

#10 Pan Head Spanner Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
MI ITEM #11697699
MFR #67750281
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67750281

#10 Pan Head Spanner Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
MI ITEM #11697699
MFR #67750281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67750281 67750281 10 X 3/4" PH DR SP TAM
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Spanner, also known as snake eyes, drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Length Under Head
  • Length
    3/4 in
  • Drive Type
    Spanner
  • Head Type
    Pan
  • Point Type
    Type A
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought