Motion
67750802

Made in USA
67750802

#6 Round Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11697704
MFR #67750802
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67750802

#6 Round Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11697704
MFR #67750802

Mfr description
67750802 67750802 6 X 1 RH ONE WAY TAMP
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Slotted
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)