Motion
67750968

Made in USA
67750968

#8 Round Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" Length Under Head, Grade 18-8
MI ITEM #11697708
MFR #67750968
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67750968

#8 Round Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" Length Under Head, Grade 18-8
MI ITEM #11697708
MFR #67750968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67750968 67750968 8 X 1 1/2 RH ONE WAY T
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Drive Type
    Slotted
  • Head Type
    Round
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text