Motion
67751164

Made in USA
67751164

#14 Round Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11697713
MFR #67751164
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751164

#14 Round Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11697713
MFR #67751164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67751164 67751164 14 X 1/2 RH ONE WAY TA
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #14
  • Length Measurement Type
    Length Under Head
  • Length
    1/2 in
  • Drive Type
    Slotted
  • Head Type
    Round
  • Point Type
    Type A
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought