Motion
67754325

Made in USA
67754325

#10 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1/2" OAL, Grade 18-8
MI ITEM #11697780
MFR #67754325
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754325

#10 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1/2" OAL, Grade 18-8
MI ITEM #11697780
MFR #67754325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67754325 67754325 10 X 1/2" FH DR SP TAM
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    1/2 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Point Type
    Type A
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Phillips Drive Size
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought