Motion
67754366

Made in USA
67754366

#10 Flat Head Spanner Sheet Metal Screw Stainless Steel, 3/4" OAL, Grade 18-8
MI ITEM #11697781
MFR #67754366
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754366

#10 Flat Head Spanner Sheet Metal Screw Stainless Steel, 3/4" OAL, Grade 18-8
MI ITEM #11697781
MFR #67754366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67754366 67754366 10 X3/4" FH DR SP TAMP
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Spanner, also known as snake eyes, drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    3/4 in
  • Drive Type
    Spanner
  • Head Type
    Flat
  • Point Type
    Type A
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought