Motion
67754457

Made in USA
67754457

1 Ft. Long x 1/2 Inch Wide, 1/32 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697783
MFR #67754457
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754457

1 Ft. Long x 1/2 Inch Wide, 1/32 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697783
MFR #67754457

Mfr description
67754457 67754457 1'X.5W 1/32 SILVER LH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Graduation
    1/32 in
  • Length
    1 ft
  • Width
    1/2 in

Details

  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)