Motion
67754499

Made in USA
67754499

6 Ft. Long x 1/2 Inch Wide, 1/32 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697787
MFR #67754499
List Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754499

6 Ft. Long x 1/2 Inch Wide, 1/32 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697787
MFR #67754499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.98/each for your price

Overview

Mfr description
67754499 67754499 6'X.5W 1/32 SILVER LH

Specifications

  • Graduation
    1/32 in
  • Reading Direction
    Left to Right, Horizontal Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    6 ft
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought