Motion
67754564

Made in USA
67754564

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697794
MFR #67754564
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754564

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697794
MFR #67754564

Mfr description
67754564 67754564 1'X.5W 1/16 CLEAR RH A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    1 ft
  • Width
    1/2 in

Details

  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)