Motion
67754580

Made in USA
67754580

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697796
MFR #67754580
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754580

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697796
MFR #67754580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.08/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    1 ft
  • Width
    1/2 in

Details

  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale

Overview

Mfr description
67754580 67754580 1'X.5W 1/16 SILVER RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought