Motion
67754606

Made in USA
67754606

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697798
MFR #67754606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754606

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697798
MFR #67754606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67754606 67754606 1'X1.25W 1/16 SLVR RH

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Right to Left, Horizontal Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    1 ft
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought