Motion
67754614

Made in USA
67754614

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
Mi Item #11697799
MFR #67754614
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754614

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
Mi Item #11697799
MFR #67754614

Mfr description
67754614 67754614 1'X1.25W 1/16 CLR LH A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    1 ft
  • Width
    1-1/4 in

Details

  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)