Motion
67754713

Made in USA
67754713

3 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697809
MFR #67754713
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754713

3 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697809
MFR #67754713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
67754713 67754713 3'X1.25W 1/16 SLVR LH

Specifications

  • Color
    Silver
  • Graduation
    1/16 in
  • Length
    3 ft
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text