Motion
67754804

Made in USA
67754804

6 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697818
MFR #67754804
List Price$24.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754804

6 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697818
MFR #67754804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.10/each for your price

Overview

Mfr description
67754804 67754804 6'X1.25W 1/16 SLVR RH

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Right to Left, Horizontal Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    6 ft
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought