Motion
67754861

Made in USA
67754861

9 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697824
MFR #67754861
Price$51.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754861

9 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697824
MFR #67754861

Mfr description
67754861 67754861 9'X1.25W 1/16 CLR RH A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.63/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    9 ft
  • Width
    1-1/4 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)