Motion
67754903

Made in USA
67754903

12 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697828
MFR #67754903
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754903

12 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697828
MFR #67754903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67754903 67754903 12'X.5W 1/16 CLEAR RH

Specifications

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Clear
  • Graduation
    1/16 in
  • Length
    12 ft
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text