Motion
67754929

Made in USA
67754929

12 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697830
MFR #67754929
Price$94.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754929

12 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
Mi Item #11697830
MFR #67754929

Mfr description
67754929 67754929 12'X.5W 1/16 SLVR RH A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.05/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    12 ft
  • Width
    1/2 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)