Motion
67754986

Made in USA
67754986

18 Ft. Long x 1 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697836
MFR #67754986
List Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67754986

18 Ft. Long x 1 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697836
MFR #67754986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.90/each for your price

Overview

Mfr description
67754986 67754986 18'X1"W 1/16 SLVR RH A

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Right to Left, Horizontal Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    18 ft
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought