Motion
67755033

Made in USA
67755033

30 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697841
MFR #67755033
Price$197.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755033

30 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697841
MFR #67755033

Mfr description
67755033 67755033 30'X.5W 1/16 SLVR LH A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.18/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    30 ft
  • Width
    1/2 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)