Motion
67755090

Made in USA
67755090

7.5 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697847
MFR #67755090
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755090

7.5 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697847
MFR #67755090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.08/each

Specifications

Dimensions

  • Graduation
    1/4 in
  • Length
    7.50 ft
  • Width
    3 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Yellow
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale

Overview

Mfr description
67755090 67755090 7.5'X3"W 1/4 YELLOW LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought