Motion
67755140

Made in USA
67755140

30 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697852
MFR #67755140
List Price$161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755140

30 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697852
MFR #67755140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.35/each for your price

Overview

Mfr description
67755140 67755140 30'X3"W 1/4 YELLOW LH

Specifications

  • Graduation
    1/4 in
  • Reading Direction
    Left to Right, Horizontal Scale
  • Color
    Yellow
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    30 ft
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought