Motion
67755173

Made in USA
67755173

1 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697855
MFR #67755173
List Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755173

1 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697855
MFR #67755173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.55/each for your price

Overview

Mfr description
67755173 67755173 1MX.5"W .5MM WHITE LH

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Left to Right, Horizontal Scale
  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought