Motion
67755207

Made in USA
67755207

2 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697858
MFR #67755207
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755207

2 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal Scale
MI ITEM #11697858
MFR #67755207

Mfr description
67755207 67755207 2M X.5"W .5MM WHITE RH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Width
    1/2 in

Details

  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Right to Left, Horizontal Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)