Motion
67755215

Made in USA
67755215

3 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697859
MFR #67755215
Price$61.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755215

3 m Long x 1/2 Inch Wide, 1/16 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal Scale
MI ITEM #11697859
MFR #67755215

Mfr description
67755215 67755215 3M X.5"W .5MM WHITE LH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.63/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Width
    1/2 in

Details

  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right, Horizontal Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)