Motion
67755256

Made in USA
67755256

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
Mi Item #11697863
MFR #67755256
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755256

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
Mi Item #11697863
MFR #67755256

Mfr description
67755256 67755256 1'X.5"W 1/16 CLR V.UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    1 ft
  • Width
    1/2 in

Details

  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Bottom to Top,Vertical Rules
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)