Motion
67755264

Made in USA
67755264

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697864
MFR #67755264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755264

1 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697864
MFR #67755264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67755264 67755264 1'X.5"W 1/16 CLR V.DN

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Top to Bottom,Vertical Rules
  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    1 ft
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought