Motion
67755298

Made in USA
67755298

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697868
MFR #67755298
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755298

1 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697868
MFR #67755298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
67755298 67755298 1'X1.25 1/16SLVR V.UP

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Bottom to Top,Vertical Rules
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    1 ft
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought