Motion
67755355

Made in USA
67755355

3 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697874
MFR #67755355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755355

3 Ft. Long x 1-1/4 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697874
MFR #67755355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67755355 67755355 3'X1.25W 1/16CLR V.UP

Specifications

  • Graduation
    1/16 in
  • Reading Direction
    Bottom to Top,Vertical Rules
  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    3 ft
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought