Motion
67755405

Made in USA
67755405

6 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
Mi Item #11697879
MFR #67755405
Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755405

6 Ft. Long x 1/2 Inch Wide, 1/16 Inch Graduation, Clear, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
Mi Item #11697879
MFR #67755405

Mfr description
67755405 67755405 6'X.5W 1/16 CLR V.DN A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.98/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Length
    6 ft
  • Width
    1/2 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Clear
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Top to Bottom,Vertical Rules
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)