Overview
Mfr description
67755413 67755413 6'X1.25 1/16 CLR V.UP
Specifications
- Graduation1/16 in
- Reading DirectionBottom to Top,Vertical Rules
- ColorClear
- MaterialMylar
- PSC Code5210
- Additional DetailsMay Ship in Multiple Sections
- Length6 ft
- Width1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data