Motion
67755579

Made in USA
67755579

3 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697896
MFR #67755579
List Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755579

3 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697896
MFR #67755579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.45/each for your price

Overview

Mfr description
67755579 67755579 3'X.5"W 1/10WHITE VUP

Specifications

  • Graduation
    1/10 in
  • Reading Direction
    Bottom to Top,Vertical Rules
  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    3 ft
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought