Motion
67755603

Made in USA
67755603

6 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697899
MFR #67755603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755603

6 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697899
MFR #67755603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67755603 67755603 6'X.5"W 1/10WHITE VDN

Specifications

  • Graduation
    1/10 in
  • Reading Direction
    Top to Bottom,Vertical Rules
  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    6 ft
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought