Motion
67755629

Made in USA
67755629

9 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697901
MFR #67755629
List Price$64.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755629

9 Ft. Long x 1/2 Inch Wide, 1/10 Inch Graduation, White, Mylar Adhesive Tape Measure Reads Top to Bottom, Vertical Rules
MI ITEM #11697901
MFR #67755629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.93/each for your price

Overview

Mfr description
67755629 67755629 9'X.5"W1/10WHITE VDN A

Specifications

  • Graduation
    1/10 in
  • Reading Direction
    Top to Bottom,Vertical Rules
  • Color
    White
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    9 ft
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought