Motion
67755660

Made in USA
67755660

6 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
Mi Item #11697905
MFR #67755660
Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755660

6 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
Mi Item #11697905
MFR #67755660

Mfr description
67755660 67755660 6'X3"W 1/4YELLOW V.UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.90/each

Specifications

Dimensions

  • Graduation
    1/4 in
  • Length
    6 ft
  • Width
    3 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Yellow
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Bottom to Top,Vertical Rules
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)