Motion
67755702

Made in USA
67755702

24 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697909
MFR #67755702
List Price$186.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755702

24 Ft. Long x 3 Inch Wide, 1/4 Inch Graduation, Yellow, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical Rules
MI ITEM #11697909
MFR #67755702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.03/each for your price

Overview

Mfr description
67755702 67755702 24'X3"W 1/4YELLOW VUP

Specifications

  • Graduation
    1/4 in
  • Reading Direction
    Bottom to Top,Vertical Rules
  • Color
    Yellow
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    24 ft
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought