Motion
67755744

Made in USA
67755744

1.5 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal-Half Scale
MI ITEM #11697913
MFR #67755744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755744

1.5 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal-Half Scale
MI ITEM #11697913
MFR #67755744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67755744 67755744 1.5'X1"W 1/8 SILVER RH

Specifications

  • Graduation
    1/8 in
  • Reading Direction
    Right to Left,Horizontal-Half Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Length
    1.50 ft
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought