Motion
67755793

Made in USA
67755793

3 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical-Half Scale
Mi Item #11697918
MFR #67755793
Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755793

3 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Bottom to Top, Vertical-Half Scale
Mi Item #11697918
MFR #67755793

Mfr description
67755793 67755793 3'X1"W 1/8 SLVR V.UP A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.15/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Length
    3 ft
  • Width
    1 in

Details

  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Bottom to Top,Vertical-Half Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)