1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67755801
3 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Vertical-Half Scale
MI ITEM #
11697919
MFR #
67755801
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 67755801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67755801
3 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Vertical-Half Scale
MI ITEM #
11697919
MFR #
67755801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
67755801 67755801 3'X1"W 1/8 SLVR V.DN A
Specifications
Graduation
1/8 in
Reading Direction
Right to Left,Vertical-Half Scale
Color
Silver
Material
Mylar
PSC Code
5210
Length
3 ft
Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought