Motion
67755819

Made in USA
67755819

6 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal-Half Scale
Mi Item #11697920
MFR #67755819
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755819

6 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Left to Right, Horizontal-Half Scale
Mi Item #11697920
MFR #67755819

Mfr description
67755819 67755819 6'X1"W 1/8 SILVER LH A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.75/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Length
    6 ft
  • Width
    1 in

Details

  • Additional Details
    May Ship in Multiple Sections
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Reading Direction
    Left to Right,Horizontal-Half Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)