Motion
67755827

Made in USA
67755827

6 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal-Half Scale
MI ITEM #11697921
MFR #67755827
List Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67755827

6 Ft. Long x 1 Inch Wide, 1/8 Inch Graduation, Silver, Mylar Adhesive Tape Measure Reads Right to Left, Horizontal-Half Scale
MI ITEM #11697921
MFR #67755827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.75/each for your price

Overview

Mfr description
67755827 67755827 6'X1"W 1/8 SILVER RH A

Specifications

  • Graduation
    1/8 in
  • Reading Direction
    Right to Left,Horizontal-Half Scale
  • Color
    Silver
  • Material
    Mylar
  • PSC Code
    5210
  • Additional Details
    May Ship in Multiple Sections
  • Length
    6 ft
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought