Motion
67871848

Made in USA
67871848

1-1/8" Pin Diam, 7-3/4" Long, Zinc Plated Steel Pull Ring Hitch Pin 7" Usable Length
MI ITEM #11697926
MFR #67871848
List Price$38.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67871848

1-1/8" Pin Diam, 7-3/4" Long, Zinc Plated Steel Pull Ring Hitch Pin 7" Usable Length
MI ITEM #11697926
MFR #67871848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.53/each for your price

Overview

Mfr description
67871848 67871848 1 1/8 X 7 STD GRIP HIT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 19-30
  • Material
    Steel
  • Overall Length
    7-3/4 in
  • Pin Diameter
    1-1/8 in
  • Type
    Pull Ring
  • Usable Length
    7 in
  • Includes
    Hair Pin Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought