Motion
67924001

Made in USA
67924001

6" Long, Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697928
MFR #67924001
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67924001

6" Long, Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697928
MFR #67924001

Mfr description
67924001 67924001 6" LTH TYPE A LANYARD
  • Eye and eye quick-release pin lanyards have an eyelet on each end that can attach to a fixture or frame
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Hole Diameter
    #10
  • Length
    6 in

Details

  • Cable Material
    Steel
  • Cable Material Coating
    Nylon
  • End Type
    Eye & Eye
  • Finish Coating
    Galvanized
  • Material Grade
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)