Motion
67924043

Made in USA
67924043

6" Long, Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697929
MFR #67924043
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67924043

6" Long, Steel Cable Loop & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697929
MFR #67924043

Mfr description
67924043 67924043 6" LENGTH TYPE B LANYA
  • Loop and eye quick-release pin lanyards have a loop on one end that can be secured to a quick-release pin handle
  • The other end has an eyelet that can attach to a fixture or frame
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Hole Diameter
    #10
  • Length
    6 in

Details

  • Cable Material
    Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Eye
  • Finish Coating
    Galvanized
  • Material Grade
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)