Made in USA 67924126
Made in USA
67924126
6" Long, Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable, Galvanized Finish
MI ITEM #11697931
MFR #67924126
List Price
$5.05
/each
List Price
$5.05
/each
6" Long, Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable, Galvanized Finish
MI ITEM #11697931
MFR #67924126
Made in USA 67924126
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable, Galvanized Finish
MI ITEM #11697931
MFR #67924126

Availability:
In stock
List Price
$5.05
/each
List Price
$5.05
/each
Shipping
Shipping

Overview

Mfr Description
67924126 67924126 6" LENGTH TYPE D LANYA
  • Loop and loop quick-release pin lanyards have a loop on each end that can be secured to a quick-release pin handle
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data