Motion
67924845

Made in USA
67924845

12" Long, Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable, Galvanized Finish
Mi Item #11697935
MFR #67924845
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67924845

12" Long, Steel Cable Loop & Loop End, Quick Release Pin Lanyard 3/64" Cable Diam, Nylon Cable, Galvanized Finish
Mi Item #11697935
MFR #67924845

Mfr description
67924845 67924845 12" LENGTH TYPE D LANY
  • Loop and loop quick-release pin lanyards have a loop on each end that can be secured to a quick-release pin handle
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Length
    12 in

Details

  • Cable Material
    Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Loop
  • Finish Coating
    Galvanized
  • Material Grade
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)