Motion
67924969

Made in USA
67924969

18" Long, Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
MI ITEM #11697936
MFR #67924969
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67924969

18" Long, Steel Cable Eye & Eye End, Quick Release Pin Lanyard 3/64" Cable Diam, #10 Hole Diam, Nylon Cable, Galvanized Finish
MI ITEM #11697936
MFR #67924969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
67924969 67924969 18" LENGTH TYPE A LANY
  • Eye and eye quick-release pin lanyards have an eyelet on each end that can attach to a fixture or frame
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Cable Diameter
    3/64 in
  • Cable Material
    Steel
  • Cable Material Coating
    Nylon
  • End Type
    Eye & Eye
  • Finish Coating
    Galvanized
  • Hole Diameter
    #10
  • Length
    18 in
  • Material Grade
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought