Motion
67925040

Made in USA
67925040

18" Long, Steel Cable Loop & Tab with Hole End, Quick Release Pin Lanyard 3/64" Cable Diam, 13/64" Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697938
MFR #67925040
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67925040

18" Long, Steel Cable Loop & Tab with Hole End, Quick Release Pin Lanyard 3/64" Cable Diam, 13/64" Hole Diam, Nylon Cable, Galvanized Finish
Mi Item #11697938
MFR #67925040

Mfr description
67925040 67925040 18" LENGTH TYPE C LANY
  • Loop and tab with hole quick-release pin lanyards have a loop on one end that can be secured to a quick-release pin handle
  • The other end has a tab with a hole that can be screwed to a surface
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • Cable Diameter
    3/64 in
  • Hole Diameter
    13/64 in
  • Length
    18 in

Details

  • Cable Material
    Steel
  • Cable Material Coating
    Nylon
  • End Type
    Loop & Tab w/ Hole
  • Finish Coating
    Galvanized
  • Material Grade
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)